Shop Resideo Sale
Main product image of Low-Voltage Meter Load Center, Single-Phase, 3-Wire, Surface Mount, 20 Spaces/40 Circuits, 120/240V (200A)
Magnifying glass
Hover image to zoom

Low-Voltage Meter Load Center, Single-Phase, 3-Wire, Surface Mount, 20 Spaces/40 Circuits, 120/240V (200A)

Brand:
Siemens
SKU:
MC2040B1200S
Rating:
(0)
Q&A:
(0)
Low-Voltage Meter Load Center, Single-Phase, 3-Wire, Surface Mount, 20 Spaces/40 Circuits, 120/240V (200A)
Magnifying glass
Hover image to zoom
$350.12 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Mount
Surface

Description

–
Siemens low voltage meter load center combination factory installed main breaker 20 (1 inch) spaces interior allowing max 40 circuits. 4-jaw meter / 1-phase system rated 200A. Special features: OH/UG feed, ring type cover, surface mounting.

Specs

–
Product Type:

Load Center

Spaces:

20

Number of Circuits:

40

Amperage:

200

Voltage:

120/240V

Phase:

1

Installation Type:

Indoor Only

Mount:

Surface

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy