Shop Resideo Sale
Main product image of Outdoor Flush Mount Solar Ready Meter Load Center Combination, Single Phase, 24 Spaces/42 Circuits (120/240V, 200A)
Magnifying glass
Hover image to zoom

Outdoor Flush Mount Solar Ready Meter Load Center Combination, Single Phase, 24 Spaces/42 Circuits (120/240V, 200A)

Brand:
Siemens
SKU:
MC2442B1200EFV
Rating:
(0)
Q&A:
(0)
Outdoor Flush Mount Solar Ready Meter Load Center Combination, Single Phase, 24 Spaces/42 Circuits (120/240V, 200A)
Magnifying glass
Hover image to zoom
$526.53 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Mount
Flush
Product Highlight: Installation Type
Outdoor Only

Description

–
Overview
Siemens low voltage meter load center combination. factory installed main breaker 24 (1 inch) spaces interior allowing max 42 circuits. 4-jaw meter / 1-phase system rated 200a. special features: oh/ug feed, ring type cover, flush mounting, euserc approved solar energy input

Product Features
  • Features a 200 Amp main breaker and an enhanced 225 Amp rated bus offer flexible new solution for residential solar applications requiring a higher ampacity alternative energy input
  • With the featured 225 Amp enhanced bus rating and 200 Amp main breaker, our customers are now able to utilize higher amp solar inputs without debating
  • Raised base pan for ease of wiring
  • Top two spaces reserved and marked for up to 70 Amp back fed solar input
  • Raised neutral bar featuring insta-wire design for ease of install
  • 200 Amp main breakers located at the opposite end of the bus from the reserved solar input spaces
  • 225 Amp bus rating
  • Overhead or underground feed
  • Flush mounted
  • Contact local utility to confirm meter socket approval
Product Specifications
  • Electrical Product Type: Load Center
  • Indoor/Outdoor: Outdoor
  • Load Center Mounting Type: Flush
  • Load Center Type: Combination
  • Maximum Amperage (amps): 225
  • Meter Socket Type: Ring
  • Mounting Type: Bolt On
  • NEMA Configuration: NEMA 3R
  • NEMA Configuration Receptacle: No Receptacle
  • Number of Circuits: 42
  • Number of Gangs: 0
  • Number of Spaces: 24
  • Phase Type: 1 Phase
  • Product Weight (lb.): 25 lb
  • Voltage (volts): 120/240
  • Certifications and Listings: UL Listed

Specs

–
Product Type:

Load Center

Phase:

1

Amperage:

200

Voltage:

120/240V

Mount:

Flush

Installation Type:

Outdoor Only

Number of Circuits:

42

Spaces:

24

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy