Shop Resideo Sale
Main product image of Outdoor Ringless Meter Main Combination, 4-Space 2-Circuit, 120/240V (400A)
Magnifying glass
Hover image to zoom

Outdoor Ringless Meter Main Combination, 4-Space 2-Circuit, 120/240V (400A)

Brand:
Siemens
SKU:
MK0402L1400RLM
Rating:
(0)
Q&A:
(0)
Outdoor Ringless Meter Main Combination, 4-Space 2-Circuit, 120/240V (400A)
Magnifying glass
Hover image to zoom
$1,907.49 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 105.227 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Amperage
400 Amps
Product Highlight: Voltage
120/240V, 120v, 240v

Description

–

Siemens Low Voltage Meter Load Center Compartment. Main Break (1 inch) spaces interior allowing max two circuits. Breakers sold separately. 4-Jaw meter / 1-phase system rated 400A. Special features: OH/UG feed, ringless type cover, lever bypass socket, field addable subfeed main.

Specs

–
Installation Type:

Outdoor Only

Amperage:

400

Voltage:

120/240V

120v

240v

Number of Circuits:

2

Product Type:

Load Center

Spaces:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy