Shop Resideo Sale
Main product image of Outdoor Surface Mount Ring Type Meter Main Load Center Combination, Single Phase, 2 Spaces/2 Circuits (120/240V, 100A)
Magnifying glass
Hover image to zoom

Outdoor Surface Mount Ring Type Meter Main Load Center Combination, Single Phase, 2 Spaces/2 Circuits (120/240V, 100A)

Brand:
Siemens
SKU:
MM0202ML1100S
Rating:
(0)
Q&A:
(1)
Outdoor Surface Mount Ring Type Meter Main Load Center Combination, Single Phase, 2 Spaces/2 Circuits (120/240V, 100A)
Magnifying glass
Hover image to zoom
$214.38 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Mount
Surface
Product Highlight: Installation Type
Outdoor Only

Description

–
Overview
Siemens low voltage meter main. main lug 2 (1 inch) spaces interior allowing max 2 circuits. 4-jaw meter / 1-phase system rated 100a. special features: oh/ug feed, ring type cover, surface mounting.

Product Features
  • 22kAIC rated
  • Pad locking provisions on all devices
  • Contact local utility to confirm meter socket approval
  • UL listed
Product Specifications
  • Electrical Product Type: Load Center
  • Indoor/Outdoor: Outdoor
  • Load Center Mounting Type: Surface
  • Load Center Type: Combination
  • Maximum Amperage (amps): 100
  • Meter Socket Type: Ring
  • Mounting Type: Bolt On
  • NEMA Configuration: NEMA 3R
  • NEMA Configuration Receptacle: No Receptacle
  • Number of Circuits: 2
  • Number of Gangs:0
  • Number of Spaces: 2
  • Phase Type: 1 Phase
  • Product Weight (lb.): 10.65 lb
  • Voltage (volts): 120/240
  • Certifications and Listings: UL Listed

Specs

–
Product Type:

Load Center

Phase:

1

Amperage:

100

Voltage:

120/240V

Mount:

Surface

Installation Type:

Outdoor Only

Spaces:

2

Number of Circuits:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the dimension of the product?

Asked by Tal 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Tal, thanks for writing in. It looks like this would be 18" in height, 6.97" in width, and 3.56" in depth.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy