Apply to be a TradeMaster!
Main product image of 208/230/460V, 50VA Transformer
Magnifying glass
Hover image to zoom

208/230/460V, 50VA Transformer

Brand:
Siemens
SKU:
MT0050G
Rating:
(1)
Q&A:
(0)
208/230/460V, 50VA Transformer
Magnifying glass
Hover image to zoom
$145.52 each
In Stock
In Stock
Get 1 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Note: Image may not reflect actual product

Specifications:
  • Primary voltage rating: 208/230/460 VAC
  • Secondary voltage rating: 115 VAC
  • Frequency rating: 50/60 Hz

Specs

Voltage (Primary):

230V

460V

208V

Voltage (Secondary):

115v

VA Rating:

50

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Product is very heavy and was packed poorly, have been rotating in the box, fuse socket and fuse arrived broken, we didn't have time to return/ exchange so we used parts from old transformer
Paul Myszka
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy