Apply to be a TradeMaster!
Main product image of 240/480V, 75VA Transformer
Magnifying glass
Hover image to zoom

240/480V, 75VA Transformer

Brand:
Siemens
SKU:
MT0075A
Rating:
(0)
Q&A:
(1)
240/480V, 75VA Transformer
Magnifying glass
Hover image to zoom
$94.03 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Primary Voltage:
  • 220 X 440 V
  • 230 X 460 V
  • 240 X 480 V
Secondary Voltage:
  • 120/115/110

Specs

–
Voltage (Primary):

440V

220V

Voltage (Secondary):

120v

110v

115v

VA Rating:

75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this step up a 240v circuit to a 480v device?

Asked by M 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it will step down 240/480 to 120.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy