Apply to be a TradeMaster!
Main product image of 240/480V, 100VA Transformer
Magnifying glass
Hover image to zoom

240/480V, 100VA Transformer

Brand:
Siemens
SKU:
MT0100B
Rating:
(0)
Q&A:
(0)
240/480V, 100VA Transformer
Magnifying glass
Hover image to zoom
$204.40 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not reflect actual product

Specifications:
  • Primary voltage rating: 240/480 VAC
  • Secondary voltage rating: 24120/240 VAC
  • 100VA

Specs

–
Voltage (Primary):

240V

480V

Voltage (Secondary):

24v

VA Rating:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy