Shop Resideo Sale
Main product image of PL Series Indoor Main Lug Load Center w/ Copper Bus, 3-Phase, 12 Spaces/24 Circuits (120/240V, 125A)
Magnifying glass
Hover image to zoom

PL Series Indoor Main Lug Load Center w/ Copper Bus, 3-Phase, 12 Spaces/24 Circuits (120/240V, 125A)

Brand:
Siemens
SKU:
P1224L3125CU
Rating:
(0)
Q&A:
(0)
PL Series Indoor Main Lug Load Center w/ Copper Bus, 3-Phase, 12 Spaces/24 Circuits (120/240V, 125A)
Magnifying glass
Hover image to zoom
$177.15 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Mount
Lug

Description

–
Overview
Siemens low voltage pl series load center. main lug with 12 1-inch spaces allowing max 24 circuits. 3-phase 4-wire system rated 120/240v or 120/208v (125a) 100ka interrupt. special features: copper bus, interchangeable main, gray trim, nema type1 enclosure for indoor use. .

Product Features
  • 3-phase 125 Amp main lug load center with 12 spaces/24 circuits
  • Features Siemens patented insta-wire technology which allows for quick and easy installation because screws are already backed out, ready for wire insertion on ground and neutral bars
  • Copper bus
  • All devices are provided with 2 factory installed ground bars
  • Combination head screw on the neutrals, ground, trim, upper pan, and bond screw provide installation flexibility
  • All PL series devices convertible from main lug to main breaker and vice versa
  • Mounting tabs on the trim hold the load center in place freeing up both hands to drive the trim screws
  • A rigid, sturdy base pan provides the ruggedness required for the harshest applications
  • NEMA type 1: enclosure is intended for indoor use primarily to provide protection against contact with the enclosed equipment in locations where unusual service conditions do not exist
Product Specifications
  • Electrical Product Type: Main Lug/ Main Lug Kit
  • Indoor/Outdoor: Indoor
  • Load Center Mounting Type: Flush, Surface
  • Load Center Type: Main Lug
  • Maximum Amperage (amps): 125
  • Mounting Type: Bolt On
  • NEMA Configuration: NEMA 1
  • NEMA Configuration Receptacle: No Receptacle
  • Number of Circuits: 24
  • Number of Spaces: 12
  • Phase Type: 3 Phase
  • Product Weight (lb.): 23 lb
  • Returnable: 90-Day
  • Voltage (volts): 240
  • Certifications and Listings: UL Listed

Specs

–
Product Type:

Load Center

Phase:

3

Amperage:

125

Voltage:

120/240V

Installation Type:

Indoor Only

Mount:

Lug

Spaces:

12

Number of Circuits:

24

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy