Shop Resideo Sale
Main product image of PN Series Indoor Load Center Circuit Main Breaker with Copper Bus, Single Phase, 20 Spaces/20 Circuits 120/240V (100A)
Magnifying glass
Hover image to zoom

PN Series Indoor Load Center Circuit Main Breaker with Copper Bus, Single Phase, 20 Spaces/20 Circuits 120/240V (100A)

Brand:
Siemens
SKU:
PN2020B1100C
Rating:
(0)
Q&A:
(0)
PN Series Indoor Load Center Circuit Main Breaker with Copper Bus, Single Phase, 20 Spaces/20 Circuits 120/240V (100A)
Magnifying glass
Hover image to zoom
$165.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
100 Amps
Product Highlight: Mount
Surface
Product Highlight: Installation Type
Indoor Only

Description

–
Overview
Siemens PN Series Load Centers - a high quality and feature-rich line of load center products designed to meet applications for virtually every need. The PN Series load center provides maximum flexibility in combination with labor saving features to aid the contractor while installing the product. PN Series load centers accept the plug-on neutral breakers, patented insta-wire neutral/ground system, convertibility, copper bussing and mounting tabs on the trim - these features were specifically engineered to decrease installation time and increase flexibility.

Product Features
  • Simple - quicker breaker installation, wiring made easier
  • Spacious - Over 4 in. of wire bending space
  • Secure - sturdy hook-rail and reliable connection
Product Specifications
  • Electrical Product Type: Load Center
  • Indoor/Outdoor: Indoor
  • Load Center Mounting Type: Flush, Surface
  • Load Center Type: Main Breaker
  • Maximum Amperage (amps): 100
  • Mounting Type: Plug-On Neutral
  • NEMA Configuration: NEMA 1
  • NEMA Configuration Receptacle: No Receptacle
  • Number of Circuits: 20
  • Number of Spaces: 20
  • Phase Type: 1 Phase
  • Product Weight (lb.): 26.441 lb
  • Voltage (volts): 120/240
  • Certifications and Listings: UL Listed
  • Manufacturer Warranty: LIFETIME

Specs

–
Product Type:

Load Center

Enclosure

Phase:

1

Spaces:

20

Voltage:

120/240V

Amperage:

100

Enclosure Type:

NEMA-1

Mount:

Surface

Installation Type:

Indoor Only

Number of Circuits:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy