Shop Resideo Sale
PN Series Indoor Main Breaker Plug-On Neutral Load Center w/ Copper Bus, Single-Phase, 20 Spaces/40 Circuits (120/240V, 200A)

PN Series Indoor Main Breaker Plug-On Neutral Load Center w/ Copper Bus, Single-Phase, 20 Spaces/40 Circuits (120/240V, 200A)

Brand:
Siemens
SKU:
PN2040B1200C
Rating:
(0)
Q&A:
(0)
PN Series Indoor Main Breaker Plug-On Neutral Load Center w/ Copper Bus, Single-Phase, 20 Spaces/40 Circuits (120/240V, 200A)
$279.17 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Mount
Plug-On Neutral

Description

–
Overview
Siemens low voltage plug-on neutral ready pro series assembled load center. main breaker with 20 1-inch spaces allowing max 40 circuits. 1-phase 3-wire system rated 120/240v (200a) 22kaic. special features: copper bus, grey trim nema type 1 enclosure for indoor use.

Product Features
  • Features siemens plug-on neutral, for simple quick installation, that is spacious with over 4 in. of wire bending space, and a secure reliable installation method
  • PN Series plug-on neutral load center includes 2 factory installed ground bars
  • Single phase load center
  • Tin plated copper bus
  • NEMA Type 1 enclosure
  • Grey trim
  • Interrupt rating: 22000 AIC
  • UL Listed
Product Specifications
  • Electrical Product Type: Load Center
  • Indoor/Outdoor: Indoor
  • Load Center Mounting Type: Flush, Surface
  • Load Center Type: Main Breaker
  • Maximum Amperage (amps): 200
  • Mounting Type: Plug-On Neutral
  • NEMA Configuration: NEMA 1
  • NEMA Configuration Receptacle: No Receptacle
  • Number of Circuits: 40
  • Number of Spaces: 20
  • Phase Type: 1 Phase
  • Product Weight (lb.): 32.113 lb
  • Voltage (volts): 120/240
  • Certifications and Listings: UL Listed

Specs

–
Product Type:

Load Center

Phase:

1

Amperage:

200

Voltage:

120/240V

Installation Type:

Indoor Only

Mount:

Plug-On Neutral

Spaces:

20

Number of Circuits:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy