Shop Resideo Sale
Indoor Load Center Circuit Breaker Enclosure, Single Phase, 30 Spaces/30 Circuits 120/240V (150A) with Copper Bus

Indoor Load Center Circuit Breaker Enclosure, Single Phase, 30 Spaces/30 Circuits 120/240V (150A) with Copper Bus

Brand:
Siemens
SKU:
PN3030B1150C
Rating:
(0)
Q&A:
(0)
Indoor Load Center Circuit Breaker Enclosure, Single Phase, 30 Spaces/30 Circuits 120/240V (150A) with Copper Bus
$287.57 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
150 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Color
Gray

Description

–
Indoor 1 Phase Load Center with 30 Spaces and 30 Circuits with Copper Bus,150 Amp, 120/240V

Product Features
  • For residential and light commercial applications
  • Copper bussing and mounting bars on the trim
  • Plug-On Neutral mounting
  • Single Phase
  • UL Listed
  • NEMA Type 1
  • Height: 30"

Specs

–
Product Type:

Enclosure

Load Center

Phase:

1

Amperage:

150

Voltage:

120/240V

Spaces:

30

Number of Circuits:

30

Installation Type:

Indoor Only

Color:

Gray

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy