Apply to be a TradeMaster!
PN Series Indoor Load Center Main Breaker, 1-Phase, 30 Spaces/48 Circuits 120/240V (125A)

PN Series Indoor Load Center Main Breaker, 1-Phase, 30 Spaces/48 Circuits 120/240V (125A)

Brand:
Siemens
SKU:
PN3048L1125C
Rating:
(0)
Q&A:
(0)
PN Series Indoor Load Center Main Breaker, 1-Phase, 30 Spaces/48 Circuits 120/240V (125A)
$175.56 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
125 Amps
Product Highlight: Mount
Surface
Product Highlight: Installation Type
Indoor Only

Description

–
Siemens Low Voltage Plug-On Neutral Ready Pro Series Assembled Load Center. Main breaker with 30 1-inch spaces allowing max 48 circuits. 1-Phase 3-wire system rated 10/240V (125A) 22KAIC. Special features: Copper bus, grey trim NEMA Type 1 enclosure for indoor use.

Specs

–
Product Type:

Load Center

Enclosure

Phase:

1

Spaces:

30

Voltage:

120/240V

Amperage:

125

Enclosure Type:

NEMA-1

Mount:

Surface

Installation Type:

Indoor Only

Number of Circuits:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy