Shop Resideo Sale
Main product image of PN Series Indoor Load Center Main Breaker, 1-Phase, 40 Spaces/40 Circuits 120/240V (200A)
Magnifying glass
Hover image to zoom

PN Series Indoor Load Center Main Breaker, 1-Phase, 40 Spaces/40 Circuits 120/240V (200A)

Brand:
Siemens
SKU:
PN4040B1200C
Rating:
(0)
Q&A:
(0)
PN Series Indoor Load Center Main Breaker, 1-Phase, 40 Spaces/40 Circuits 120/240V (200A)
Magnifying glass
Hover image to zoom
$411.02 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
200 Amps
Product Highlight: Mount
Surface
Product Highlight: Installation Type
Indoor Only

Description

–
Siemens Low Voltage Plug-On Neutral Ready Pro Series Assembled Load Center. Main breaker with 40 1-inch spaces allowing max 40 circuits. 1-Phase 3-wire system rated 10/240V (200A) 22KAIC. Special features: Copper bus, grey trim NEMA Type 1 enclosure for indoor use.

Specs

–
Product Type:

Enclosure

Load Center

Phase:

1

Spaces:

40

Voltage:

120/240V

Amperage:

200

Enclosure Type:

NEMA-1

Mount:

Surface

Installation Type:

Indoor Only

Number of Circuits:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy