Shop Resideo Sale
PN Series Outdoor Main Lug Plug-on Neutral Load Center, w/ Copper Bus, Single-Phase, 8 Spaces/16 Circuits (120/240V, 200A)

PN Series Outdoor Main Lug Plug-on Neutral Load Center, w/ Copper Bus, Single-Phase, 8 Spaces/16 Circuits (120/240V, 200A)

Brand:
Siemens
SKU:
PNW0816L1200TC
Rating:
(0)
Q&A:
(0)
PN Series Outdoor Main Lug Plug-on Neutral Load Center, w/ Copper Bus, Single-Phase, 8 Spaces/16 Circuits (120/240V, 200A)
$200.06 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Mount
Plug-On Neutral

Description

–
Overview
Siemens low voltage plug-on neutral ready pro series assembled load center. main lug with 8 1-inch spaces allowing max 16 circuits. 1-phase 3-wire system rated 120/240v (200a) 100kaic. special features: copper bus, feed thru lugs, grey trim nema type 3r enclosure for outdoor use.

Product Features
  • The PN series load center includes two factory installed ground bar
  • Plug-on neutral, for quick and simple breaker installation
  • Copper bus
  • Spacious with over 4 in. of wire bending space
  • Secure sturdy hook-rail provides a reliable connection
  • Single phase load center
  • 100% Neutral and Ground positions based on number of circuits
  • NEMA Type 3R outdoor enclosure
  • UL Listed

Specs

–
Product Type:

Load Center

Phase:

1

Amperage:

200

Voltage:

120/240V

Installation Type:

Outdoor Only

Mount:

Plug-On Neutral

Spaces:

8

Number of Circuits:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy