Shop Resideo Sale
Main product image of 225 Amp Main Breaker/Convertible Load Center, 42 Spaces, 64 Circuits, 1-Phase 3-Wire 120/240V, Copper Bus, NEMA-3R, Gray
Magnifying glass
Hover image to zoom

225 Amp Main Breaker/Convertible Load Center, 42 Spaces, 64 Circuits, 1-Phase 3-Wire 120/240V, Copper Bus, NEMA-3R, Gray

Brand:
Siemens
SKU:
PNW4264B1225C
Rating:
(0)
Q&A:
(0)
225 Amp Main Breaker/Convertible Load Center, 42 Spaces, 64 Circuits, 1-Phase 3-Wire 120/240V, Copper Bus, NEMA-3R, Gray
Magnifying glass
Hover image to zoom
$636.73 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Voltage
120v, 240v
Product Highlight: Amperage
225 Amps

Description

–
Siemens Low Voltage Plug-on Neutral Ready Pro Series assembled Load Center. Main Breaker With 42 1-inch Spaces allowing Max 64 Circuits. 1-phase 3-wire System Rated 120/240v (225a) 22kaic. Special Features: Copper Bus, Grey Trim Nema Type 3r Enclosure For Outdoor Use.

Specs

–
Installation Type:

Outdoor Only

Enclosure Type:

NEMA-3R

Voltage:

120v

240v

Spaces:

42

Current (amps):

225

Product Type:

Load Center

Number of Circuits:

64

Amperage:

225

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy