Shop Resideo Sale
Main product image of 1-Pole Dual Function (AFCI/GFCI) Plug-On Neutral Circuit Breaker (120V, 20A) UL Type QFGA2N
Magnifying glass
Hover image to zoom

1-Pole Dual Function (AFCI/GFCI) Plug-On Neutral Circuit Breaker (120V, 20A) UL Type QFGA2N

Brand:
Siemens
SKU:
Q120DFN
Rating:
(0)
Q&A:
(0)
1-Pole Dual Function (AFCI/GFCI) Plug-On Neutral Circuit Breaker (120V, 20A) UL Type QFGA2N
Magnifying glass
Hover image to zoom
$86.60 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v

Description

–
Single Pole Dual Function (AFCI & GFCI) Circuit Breaker. The Dual Function Circuit Breaker combines Class A 5mA GFCI and Combination Type AFCI, protecting against both Arc Faults and Ground Faults. This, along with the new Self Test feature, makes it the first in class in electrical safety for homeowners.

Product Features:
  • UL Type: QFGA2N (10kAIC)
  • Number of Poles: 1
  • Continuous current rated value: 20 A
  • Mounting Type: Plug-on
  • Standard: UL 1699, UL 943

Specs

–
Product Type:

Circuit Breaker

Amperage:

20

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy