Shop Resideo Sale
1-Pole Plug-In Tandem (CAFCI) Circuit Breaker (120V, 15A) UL Type QTAN

1-Pole Plug-In Tandem (CAFCI) Circuit Breaker (120V, 15A) UL Type QTAN

Brand:
Siemens
SKU:
Q1515AFCN
Rating:
(0)
Q&A:
(0)
1-Pole Plug-In Tandem (CAFCI) Circuit Breaker (120V, 15A) UL Type QTAN
$126.65 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v

Description

–
Single Pole Tandem (CAFCI) Circuit Breaker. This new technology created by Siemens expands the capabilities of the CAFCI by feeding two separate circuits from one breaker position – saving both space in the load center and time in implementation, all while maintaining safety and compliance. This is ideal for new construction or renovations.

Product Features:
  • One breaker feeds two circuits to save on space and time
  • Detects all 3 possible types of arc faults: line-to-ground, line-to-neutral and series arcs
  • Installed indicator flags disappear when the load wires are inserted correctly
  • Load Lug(s) only providing quick and easy installations
  • Trusted Plug-on Neutral connection
  • LED indicators for troubleshooting
  • Insta-wire connectors

Specifications:
  • UL Type: QTAN
  • Number of Poles: 1
  • Continuous current rated value: 15 A
  • Connection Type: Plug-on Neutral
  • AIC: 10,000
  • Standard: UL Listed, National Electrical Code (NEC®) 210.12 compliant, HACR and SWD rated
  • Depth: 6"
  • Height: 6.5"
  • Width: 1.5"

Specs

–
Product Type:

Circuit Breaker

Amperage:

15

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy