Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit
Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center
Mains, Feeders, and Miniature Circuit Breakers. Type: QP/MP Application:
Electrical Distribution Standard: UL 489 Voltage Rating: 120/240 V Amperage
Rating: 125A Trip Range: Thermal Magnetic Interrupt Rating: 10 AIC Number Of
Poles: 2P
| Product Type: | Circuit Breaker |
|---|---|
| Voltage: | 120/240V 240v 120v |
| Poles: | 2 |
| Amperage: | 125 |