Shop Resideo Sale
Main product image of QT Triplex Single Pole Outer/2-Pole Inner Circuit Breaker (120/240V, 15-20A)
Magnifying glass
Hover image to zoom

QT Triplex Single Pole Outer/2-Pole Inner Circuit Breaker (120/240V, 15-20A)

Brand:
Siemens
SKU:
Q21520CT
Rating:
(0)
Q&A:
(0)
QT Triplex Single Pole Outer/2-Pole Inner Circuit Breaker (120/240V, 15-20A)
Magnifying glass
Hover image to zoom
$85.47 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/240V

Description

–
Circuit breakers are intended for protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. Thermal magnetic circuit breakers are the key element for overload and short circuit protection of your electrical system. This product is rated for 120/240-Volt AC.

Product Features
  • Triplex circuit breaker features one double-pole 20A and two single-pole 15A
  • Type QT triplex circuit breakers are 2 in. wide and require two panel spaces
  • 10,000 AIC rated
  • 120/240-Volt
  • UL listed

Specs

–
Product Type:

Circuit Breaker

Poles:

1

2

Amperage:

20

Voltage:

120/240V

Features:

Arc Fault Protection

Short-Circuit Protection

Overload Protection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy