Shop Resideo Sale
Main product image of 1-Pole Miniature (AFCI) Circuit Breaker (120V, 15A) UL Type QAF2
Magnifying glass
Hover image to zoom

1-Pole Miniature (AFCI) Circuit Breaker (120V, 15A) UL Type QAF2

Brand:
Siemens
SKU:
QA115AFC
Rating:
(0)
Q&A:
(0)
1-Pole Miniature (AFCI) Circuit Breaker (120V, 15A) UL Type QAF2
Magnifying glass
Hover image to zoom
$66.15 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v

Description

–
Single Pole Miniature (AFCI) Circuit Breaker

Specifications:
  • UL Type: QAF2
  • Number of Poles: 1
  • Continuous current rated value: 15 A
  • Connection Type: Plug-in
  • Standard: UL 1699, HACR, SWD
  • Depth: 6"
  • Height: 3"
  • Width: 1"

Specs

–
Product Type:

Circuit Breaker

Amperage:

15

Poles:

1

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy