Shop Resideo Sale
Main product image of Outdoor Temperature Sensor, NTC 10K Ohm Type 2
Magnifying glass
Hover image to zoom

Outdoor Temperature Sensor, NTC 10K Ohm Type 2

Brand:
Siemens
SKU:
QAC2030
Rating:
(0)
Q&A:
(0)
Outdoor Temperature Sensor, NTC 10K Ohm Type 2
Magnifying glass
Hover image to zoom
$18.00 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The QAx20 Series Duct, Pipe and Outdoor Air Temperature Sensors monitor and transmit changes in temperature to the building control systems.

The QAx20 Series Duct, Pipe and Outdoor Air Temperature Sensors are especially suited for applications where precise, stable temperature sensing is required. These sensors are available in a variety of signal types. Choose from numerous resistive signal outputs, and select the correct product, based on the compatibility needs of your building automation system.

Features:
  • Resistive output signals
  • High degree of accuracy
  • 2 x 4 or metal box enclosure

Specs

–
Product Type:

Temperature Sensor

Ohms:

10K

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy