Apply to be a TradeMaster!
Main product image of Surface Mount Temperature Sensor, NTC 10K Type II
Magnifying glass
Hover image to zoom

Surface Mount Temperature Sensor, NTC 10K Type II

Brand:
Siemens
SKU:
QAD2030U
Rating:
(0)
Q&A:
(0)
Surface Mount Temperature Sensor, NTC 10K Type II
Magnifying glass
Hover image to zoom
$48.07 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
These sensors excel in retrofit applications with their ease of mounting. Simply use the supplied clamping strip or strap and sensors are quickly and securely positioned, covering most pipe diameters. Available in 4 to 20 mA and numerous resistive signal outputs.

Specs

–
Product Type:

Temperature Sensor

Ohms:

10K

Housing Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy