Shop Resideo Sale
Main product image of 18" Duct Temperature Sensor - 1k Ohm
Magnifying glass
Hover image to zoom

18" Duct Temperature Sensor - 1k Ohm

Brand:
Siemens
SKU:
QAM2012.045
Rating:
(0)
Q&A:
(0)
18" Duct Temperature Sensor - 1k Ohm
Magnifying glass
Hover image to zoom
$32.63 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
The 1000 Ohm Platinum RTD sensors provide input for cost-effective, accurate temperature sensing (detecting) via a 20 AWG twisted, shielded cable pair. The sensor resistance varies according to the temperature being measured. Several models are available for specific mounting and sensing applications.

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Temperature Sensor

Ohms:

1000

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy