Apply to be a TradeMaster!
Main product image of 8" NTC Type 3 Duct Temperature Sensor - 10k Ohm
Magnifying glass
Hover image to zoom

8" NTC Type 3 Duct Temperature Sensor - 10k Ohm

Brand:
Siemens
SKU:
QAM2032.020
Rating:
(0)
Q&A:
(0)
8" NTC Type 3 Duct Temperature Sensor - 10k Ohm
Magnifying glass
Hover image to zoom
QAM2032.020 has been discontinued
Discontinued January 11, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
8" Rigid Duct Temperature Sensor with Plastic Enclosure & 5 Ft. Non-Plenum Cable
SKU:STE-1402
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
The Duct Point Temperature Sensors monitor and transmit changes in duct air temperature to the building control system. Specific devices within the range are compatible with whatever North American manufactured building automation system you may be installing. They provide accurate, reliable indication of duct temperature. The sensor resistance varies proportionally to the actual duct air temperature being measured. They are well suited for application such as heating and cooling, morning warm-up/cool-down, and monitoring discharge air temperature.

Features:
  • Variety of sensing elements.
  • Suitable for multiple duct applications.
  • Responsive to temperature change.
  • Accurate and reliable indication of duct temperature.
  • Familiar installation requires no special tools.

Specs

–
Product Type:

Temperature Sensor

Ohms:

10000

Length (Inches):

8"