Apply to be a TradeMaster!
Main product image of Wet Differential Pressure Sensor w/ Manifold (0 to 50 psi)
Magnifying glass
Hover image to zoom

Wet Differential Pressure Sensor w/ Manifold (0 to 50 psi)

Brand:
Siemens
SKU:
QBE3190UD50
Rating:
(0)
Q&A:
(0)
Wet Differential Pressure Sensor w/ Manifold (0 to 50 psi)
Magnifying glass
Hover image to zoom
$686.81 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Siemens QBE Series Wet Differential Pressure Sensors utilize a well-proven ceramic technology making them an ideal choice across a broad spectrum of applications. These sensors can be ordered individually or pre-assembled with an optional threevalve manifold.

Features:
  • Supply voltage 7.5 to 33 Vdc
  • Loop powered 4 to 20 mA output signal
  • 1/4-inch NPT process connections
  • 1/2-inch conduit connection with adapters for installations not using conduit
  • Compatible with water and water/glycol mixtures

Specs

–
Product Type:

Pressure Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy