Shop Resideo Sale
Main product image of 1-Pole GFCI Circuit Breaker (120V, 20A) UL Type QPF2
Magnifying glass
Hover image to zoom

1-Pole GFCI Circuit Breaker (120V, 20A) UL Type QPF2

Brand:
Siemens
SKU:
QF120A
Rating:
(0)
Q&A:
(0)
1-Pole GFCI Circuit Breaker (120V, 20A) UL Type QPF2
Magnifying glass
Hover image to zoom
$63.31 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v

Description

–
Single Pole GFCI Circuit Breaker QF Series. Provides Class A (5mA) ground fault protection. Intended for personnel protection. Includes Self Test as an added safety feature.

Product Features:
  • UL Type: QPF2
  • Number of Poles: 1
  • Phase: Single Phase
  • Max. AIR Rating: 10kA at 120V AC
  • Housing Material: Molded case
  • Mounting Type: Plug-in
  • Series: QF
  • Standard: UL 489 CSA-C22.2
  • Depth: 2.8 inch
  • Height: 2.4 inch

Specs

–
Product Type:

Circuit Breaker

Amperage:

20

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy