Apply to be a TradeMaster!
Main product image of Q-Series White, Room Relative Humidity Sensor w/ Siemens Logo, RHT 2%, 0 to 10V Signal
Magnifying glass
Hover image to zoom

Q-Series White, Room Relative Humidity Sensor w/ Siemens Logo, RHT 2%, 0 to 10V Signal

Brand:
Siemens
SKU:
QFA3060.WU
Rating:
(0)
Q&A:
(0)
Q-Series White, Room Relative Humidity Sensor w/ Siemens Logo, RHT 2%, 0 to 10V Signal
Magnifying glass
Hover image to zoom
QFA3060.WU has been discontinued
Discontinued July 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
White

Description

–
The Q-Series Room Relative Humidity and Relative Humidity & Temperature Sensors monitor and transmit changes in humidity and temperature to the building control systems. These units are especially suited for applications where precise, stable humidity sensing is required.

The new Q-Series sensors use the same housing as their Series 1000 predecessors, but with a totally new internal circuit design and sensing element.

Several models are available: humidity only versions (with ±5% or ±2% accuracy) and humidity and temperature sensing versions (also with ±5% or ±2% accuracy). Figure 1. Q-Series Room Relative Humidity and Relative Humidity & Temperature Sensor.

The humidity only units have either a 4 to 20 mA or 0 to 10 Vdc output signal.

The combination humidity and temperature units have a current or voltage humidity output, with the temperature output being a matching current or voltage signal.

Sensing models (with display or full-featured) are also available. The full-featured models offer a wide range of features and functionality that can be used with a variety of building control systems:
Liquid Crystal Display (LCD): A two-line alphanumeric LCD allows simultaneous display of room temperature and relative humidity in degrees Fahrenheit or Celsius.
Digital Temperature Setpoint Adjustment: The sensor?s keypad allows error-free digital temperature setpoint adjustments in 0.5°F (0.2°C) increments. Setpoint values momentarily display as adjustments are made. The setpoint uses a matching current or voltage output signal.
Override Button: Allows an occupant to change to an unoccupied control schedule during the unoccupied cycle for a predetermined time period.
All 2% versions allow the sensing element to be removed and replaced if needed. Siemens sensors with replaceable elements are ideal for applications where measurement accuracy is critical and sensor replacement is not an option. Replaceable sensing elements eliminate the need for accuracy adjustment.

Specs

–
Product Type:

Humidity Sensor

Color:

White

Control Signal:

0 to 10 VDC

Humidity Range:

2% RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm