Apply to be a TradeMaster!
Main product image of Room Sensor for Relative Humidity, 4 to 20 mA
Magnifying glass
Hover image to zoom

Room Sensor for Relative Humidity, 4 to 20 mA

Brand:
Siemens
SKU:
QFA3101
Rating:
(0)
Q&A:
(0)
Room Sensor for Relative Humidity, 4 to 20 mA
Magnifying glass
Hover image to zoom
$241.54 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The QFA31xx is for use in ventilation and air conditioning plants where high accuracy and short response times for measuring relative humidity are required. The measuring range covers the entire humidity range of 0…100 %.

Specs

–
Product Type:

Humidity Sensor

Control Signal:

4 to 20 mA