Apply to be a TradeMaster!
Main product image of Series 2200 White Relative Humidity & Temp Room Sensor, RH 0-10V/0-5V/4-20 mA
Magnifying glass
Hover image to zoom

Series 2200 White Relative Humidity & Temp Room Sensor, RH 0-10V/0-5V/4-20 mA

Brand:
Siemens
SKU:
QFA32SS.EWSN
Rating:
(0)
Q&A:
(0)
Series 2200 White Relative Humidity & Temp Room Sensor, RH 0-10V/0-5V/4-20 mA
Magnifying glass
Hover image to zoom
$186.21 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Series 2200 Relative Humidity and Temperature Room Units from Siemens Industry, Inc. offer a wide range of features and functionality that work in concert with the APOGEE® Automation System to deliver exceptional occupant comfort in even the most demanding application environments. All room units incorporate precision temperature sensing elements to accurately and reliably measure room temperature. Their compact, low profile design results in an attractive, inconspicuous installation. Strategically placed ventilation slots in the housing optimize airflow through the cover for fast measurement response and superior control.

These room units provide accurate, reliable sensing of room temperature. Various models can be used with either the Terminal Equipment Controllers (TECs) or with APOGEE field panels for primary control.

These room units connect to the controller's input points via free wire cabling, which is terminated on the controller's terminal block connector.

Specs

–
Setpoint Range:

55° to 95°F

Product Type:

Temperature Sensor

Humidity Sensor

Output:

0-10 VDC

4-20 mA

0-5V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy