Shop Resideo Sale
Main product image of Q-Series Duct Humidity Sensor, (5%) 4 to 20 mA/Temp 4 to 20 mA
Magnifying glass
Hover image to zoom

Q-Series Duct Humidity Sensor, (5%) 4 to 20 mA/Temp 4 to 20 mA

Brand:
Siemens
SKU:
QFM2171
Rating:
(0)
Q&A:
(0)
Q-Series Duct Humidity Sensor, (5%) 4 to 20 mA/Temp 4 to 20 mA
Magnifying glass
Hover image to zoom
$193.64 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Q-Series Duct Relative Humidity and Relative Humidity & Temperature Sensors monitor and transmit changes in humidity and temperature to the building control systems. These units are especially suited for applications where precise, stable humidity sensing is required. Certified units are also available where certification is required. Several models are available ? for humidity only (in 5%, 2% and certified) or for humidity and temperature sensing (also in 5%, 2% and certified versions). The humidity only units are available in either 4 to 20 mA or 0 to 10 Volt signal versions. Combination humidity and temperature units are also available in either dual current or voltage versions, transmitting proportional signals back to the controller. Nickel 1000 ohm or Platinum 1000 ohm RTD temperature outputs on combination versions are also offered.

2% and certified versions are equipped with a removable, replaceable sensing tip. The removable sensing tips have a Lumberg connection that allows the user to screw off the tip without disrupting the installation or wiring. Siemens sensors with replaceable tips are ideal for applications where measurement accuracy is critical and sensor replacement is not an option. Replaceable sensing tips eliminate the need for accuracy adjustment.

All certified sensors include a certificate of calibration. Humidity calibration and certification is based on a 3-point process at 20, 50, and 85% rh @ 23°C.

Specs

–
Product Type:

Humidity Sensor

Control Signal:

4 to 20 mA

Accuracy:

±5% RH

Humidity Range:

0 to 95% RH (Non Condensing)

Calibration:

none

Input:

18 AWG wire

Electric Connection:

Screw Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy