Apply to be a TradeMaster!
Main product image of Duct Sensor for Humidity & Temperature
Magnifying glass
Hover image to zoom

Duct Sensor for Humidity & Temperature

Brand:
Siemens
SKU:
QFM3171
Rating:
(0)
Q&A:
(0)
Duct Sensor for Humidity & Temperature
Magnifying glass
Hover image to zoom
$252.36 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not represent actual product.

The QFM3171 is for use in ventilation and air conditioning plants where high accuracy and short response times for measuring relative humidity are required. The measuring range covers the entire humidity range of 0…100 %.
The sensor acquires the relative humidity in the air duct via its capacitive humidity sensing element whose capacitance varies as a function of the relative humidity of the ambient air. An electronic circuit converts the sensor’s signal to a continuous DC 0...10 V or 4…20 mA signal, corresponding to a relative humidity of 0...100 %. The sensor acquires the temperature in the air duct via its sensing element whose electrical resistance changes as a function of the temperature. This variation is converted to an active DC 0…10 V or 4…20 mA output signal, depending on the type of sensor. The output signal corresponds to a selectable temperature range of 0…50 °C, -35…+35 °C, or -40...+70 °C.

Specs

–
Product Type:

Air Sensor

Humidity Range:

0 to 100% RH, Non-Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy