Apply to be a TradeMaster!
Main product image of QPA20 Series Room Air Quality Sensor w/ LCD Display, 0 to 10 Vdc
Magnifying glass
Hover image to zoom

QPA20 Series Room Air Quality Sensor w/ LCD Display, 0 to 10 Vdc

Brand:
Siemens
SKU:
QPA2002D
Rating:
(0)
Q&A:
(0)
QPA20 Series Room Air Quality Sensor w/ LCD Display, 0 to 10 Vdc
Magnifying glass
Hover image to zoom
$519.53 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The QPA20 series room air quality sensors optimize room comfort by enabling demand-controlled ventilation. The sensors can acquire: CO2 and volatile organic compound (VOC) concentrations, relative humidity, and temperature.

The sensor evaluates the CO2/VOC concentrations and transforms it to a 0 to 10 Vdc linear proportional output signal.

For models with humidity, a capacitive humidity sensing element changes capacitance as a function of the relative humidity. An electronic measuring circuit converts the humidity signal to a continuous 0 to 10 Vdc signal that corresponds to a relative humidity range of 0 to 100%. For models with temperature, the sensor acquires room temperature with a sensing element that changes electrical resistance as a function of the temperature. The resistance is converted to an active 0 to 10 Vdc output signal that corresponds to a temperature range of 32°F to 122°F (0°C to 50°C) or -31°F to 95°F (?35°C to 35°C).

Features:
  • Multisensor for CO2/VOC, temperature, and humidity-temperature
  • Maintenance-free infrared CO2sensing element, VOC sensing element based on a heated tin dioxide semiconductor
  • 24 Vac operating voltage, 0 to 10 Vdc output signals

Specs

–
Product Type:

Air Quality Sensor

Sensor Type:

CO2

Control Signal:

0 to 10 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy