Apply to be a TradeMaster!
Main product image of QPM21 Series Duct Air Quality Sensor, CO2 Only, 0 to 10V
Magnifying glass
Hover image to zoom

QPM21 Series Duct Air Quality Sensor, CO2 Only, 0 to 10V

Brand:
Siemens
SKU:
QPM2100
Rating:
(0)
Q&A:
(0)
QPM21 Series Duct Air Quality Sensor, CO2 Only, 0 to 10V
Magnifying glass
Hover image to zoom
$440.52 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The QPM21 series duct air quality sensors optimize room comfort by enabling demand-controlled ventilation. The sensors can acquire: CO2 and volatile organic compound (VOC) concentrations, relative humidity, and temperature.

The sensor evaluates the CO2/VOC concentrations and transforms it to a 0 to 10 Vdc linear proportional output signal.

For models with humidity, a capacitive humidity sensing element changes capacitance as a function of the relative humidity. An electronic measuring circuit converts the humidity signal to a continuous 0 to 10 Vdc signal that corresponds to a relative humidity range of 0 to 100%. For models with temperature, the sensor acquires room temperature with a sensing element that changes electrical resistance as a function of the temperature. The resistance is converted to an active 0 to 10 Vdc output signal that corresponds to a temperature range of 32°F to 122°F (0°C to 50°C) or -31°F to 95°F (-35°C to 35°C).

Features:
  • Multisensor for CO2/VOC, temperature, and humidity-temperature
  • Maintenance-free infrared CO2 sensing element, VOC sensing element based on a heated tin dioxide semiconductor
  • 24 Vac operating voltage, 0 to 10 Vdc output signals

Specs

–
Product Type:

Air Quality Sensor

Sensor Type:

CO2

Control Signal:

0 to 10 VDC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy