Shop Resideo Sale
Main product image of BoltShield Single Phase 3-Wire Plug-In Surge Protection Device (35kA, 2 Pole, 120/240V), QSPD2A035B
Magnifying glass
Hover image to zoom

BoltShield Single Phase 3-Wire Plug-In Surge Protection Device (35kA, 2 Pole, 120/240V), QSPD2A035B

Brand:
Siemens
SKU:
QSPD2A035B
Rating:
(0)
Q&A:
(0)
BoltShield Single Phase 3-Wire Plug-In Surge Protection Device (35kA, 2 Pole, 120/240V), QSPD2A035B
Magnifying glass
Hover image to zoom
$76.54 each
Out of Stock
Out of Stock
Get it Mon, Nov 30 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–

Siemens low voltage surge protection device (SPD). Plug- on SPD module for load center with 2-pole Q frame main circuit breakers. Suitable for 120/240V 1-phase 3-wire voltage systems. 35kA per phase surge capability. Special features: base model (no LED / no audible alarm)


Features:

  • UL Type Designation: SPD Type 1, also suitable for use in Type 2 applications
  • Nominal Discharge Current (In): 20kA
  • 2-pole plug on configuration in QP footprint
  • Flashing Dual Color LED (Green/Red) Status Indicator
  • Pre-wired #14 AWG (solid copper stranded)

Specs

–
Voltage:

120/240V

Poles:

2

Phase:

1

Product Type:

Surge Protector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy