Apply to be a TradeMaster!
BoltShield Single Phase 3-Wire Plug-In Surge Protection Device (35kA, 2 Pole, 120/240V), QSPD2A035P

BoltShield Single Phase 3-Wire Plug-In Surge Protection Device (35kA, 2 Pole, 120/240V), QSPD2A035P

Brand:
Siemens
SKU:
QSPD2A035P
Rating:
(0)
Q&A:
(0)
BoltShield Single Phase 3-Wire Plug-In Surge Protection Device (35kA, 2 Pole, 120/240V), QSPD2A035P
$76.54 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Siemens low voltage surge protection device (SPD). Plug- on SPD module for load center with 2-pole Q frame main circuit breakers. Suitable for 120/240V 1-phase 3-wire voltage systems. 35kA per phase surge capability. Special features: base model (no LED / no audible alarm)

Features:
  • Siemens low voltage surge protection device (SPD). Plug- on SPD module for load center with 2-pole Q frame main circuit breakers. Suitable for 120/240V 1-phase 3-wire voltage systems. 35kA per phase surge capability. Special features: base model (no LED / no audible alarm)

Specs

–
Phase:

1

Voltage:

120/240V

Product Type:

Surge Protector

Poles:

2