Shop Resideo Sale
Main product image of QSPD BoltShield Single Phase 3-Wire Plug-In Surge Protection Device (65kA, 2 Pole, 120/240V)
Magnifying glass
Hover image to zoom

QSPD BoltShield Single Phase 3-Wire Plug-In Surge Protection Device (65kA, 2 Pole, 120/240V)

Brand:
Siemens
SKU:
QSPD2A065P
Rating:
(1)
Q&A:
(0)
QSPD BoltShield Single Phase 3-Wire Plug-In Surge Protection Device (65kA, 2 Pole, 120/240V)
Magnifying glass
Hover image to zoom
$178.86 each
In Stock
In Stock
Get 2 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Surge protective devices (SPDs) provide the best protection from both externally and internally generated surges when located as close to the building distribution system as possible. The new Siemens BoltShield QSPD series of SPDs are economical and easy to install in most panels throughout a building so that whole facility protection can be obtained. Protect your home with 65kA of surge current protection, with the option of stacking SPDs for additional protection. BoltShield is offered in 2 and 3 pole options to fit residential applications.

Features:
  • Audible alarm and visual LED status indicators to notify homeowners when the SPD needs to be replaced Protecting your home with 65kA surge current protection
  • Plugs directly into load center bus for quick installation
  • Stackable design - Install multiple SPDs for added surge current protection
  • SPD Type 1, also suitable for use in Type 2 applications
  • 10-Year/$50,000 Standard Warranty

Specs

–
Product Type:

Surge Protector

Poles:

2

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

These are cheap insurance to protect sensitive electronic

I purchased two of these surge protectors to protect against electrical surges. I am satisfied with them, but if possible also use additional surge protection devices at point of use for the extra protection, but if not, then at least you have one or two of these in your breaker panel to protect the entire property.
Mike
Houston Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy