Shop Limited Time Deals
Main product image of RDF Series 4-Pipe Fan Coil Unit Room Controller
Magnifying glass
Hover image to zoom
RDF Series 4-Pipe Fan Coil Unit Room Controller
Magnifying glass
Hover image to zoom
RDF30U has been discontinued
Discontinued March 31, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Switch Action
SPDT

Description

Microprocessor-based room controllers with digital display for use in heating or cooling only and heating and cooling (two-pipe or four-pipe) fan coil systems.

Features:
  • Digital Display
  • Up to 17 adjustable parameters for precise control
  • Manual, three-speed fan switch
  • Setpoint temperature scale in °F and °C
  • Selectable control parameters
  • Operating modes changeover input for remote control
  • Automatic heat/cool changeover
  • Dead Zone between heating and cooling (Free Energy Band RDF30U only)
  • Operating modes: Normal, Energy Saving, Freeze Protection and Off
  • Electronic setpoint limit stops
  • Sensor calibration adjustable

Specs

Output:

On/Off

Input:

Return Air Sensor

Application:

4 Pipe

Switch Action:

SPDT

Setpoint Range:

50° to 85°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm