Apply to be a TradeMaster!
Main product image of Wall-mounted Programmable Thermostat Fan Coil Unit, 3-Speed/DC Fan (24V), RDG260TU
Magnifying glass
Hover image to zoom

Wall-mounted Programmable Thermostat Fan Coil Unit, 3-Speed/DC Fan (24V), RDG260TU

Brand:
Siemens
SKU:
RDG260TU
Rating:
(0)
Q&A:
(0)
Wall-mounted Programmable Thermostat Fan Coil Unit, 3-Speed/DC Fan (24V), RDG260TU
Magnifying glass
Hover image to zoom
$175.92 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Switch Action
SPDT

Description

–

Features:

  • Built-in temperature sensor
  • For applications with DC control outputs and DC or 3-speed fan output
  • For applications with 2-position control output with DC fan output
  • Selectable local scheduler, with 20h clock power reserve during power failure
  • AC or DC 24 V operating voltage

Specs

–
Voltage:

24V

Product Type:

Thermostat

Programmability:

7 Day

Programmable

Features:

Backlit Display

3 Speed Fan

Switch Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy