Apply to be a TradeMaster!
Main product image of RDS120 Smart Wi-Fi Enabled HVAC Thermostat
Magnifying glass
Hover image to zoom

RDS120 Smart Wi-Fi Enabled HVAC Thermostat

Brand:
Siemens
SKU:
RDS120
Rating:
(0)
Q&A:
(0)
RDS120 Smart Wi-Fi Enabled HVAC Thermostat
Magnifying glass
Hover image to zoom
$359.60 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired

Description

–
The Siemens RDS120 Smart Thermostat is an HVAC thermostat that provides control for conventional HVAC systems with up to three heating stages and two cooling stages or heat pumps with up to two compressors and two stages of auxiliary heat. The wi-fi enabled connection provides intuitive remote user control using a mobile phone application available for Apple iOS and Android users.

Product Features
  • Controls conventional HVAC systems up to 3H/2C and heat pumps up to 4H/2C
  • Easy to read, backlit, auto-dimming 3.5” color LCD touch screen
  • Navigation wizard for fast and guided commissioning
  • Intuitive remote user control using Apple iOS and Android mobile phone applications
  • One-touch green leaf button to maximize energy efficiency
  • Built-in Volatile Organic Compounds (VOC) sensor enables ventilation strategies for optimum indoor air quality
  • Built-in humidity sensor
  • Built-in occupancy sensor and window / door contact enables smart occupancy control
  • Full, easy to program user schedule

Specs

–
Product Type:

Thermostat

Programmability:

Programmable

Application:

Multi-Stage (Heat/Cool)

Mount:

Horizontal

User Interface:

Touchscreen

Options:

Password Lockout

Works with Sensor

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy