Apply to be a TradeMaster!
Main product image of Commercial Room Programmable Thermostat (24 Vac)
Magnifying glass
Hover image to zoom

Commercial Room Programmable Thermostat (24 Vac)

Brand:
Siemens
SKU:
RDY2000
Rating:
(0)
Q&A:
(0)
Commercial Room Programmable Thermostat (24 Vac)
Magnifying glass
Hover image to zoom
$352.90 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired

Description

–
The Siemens Series RDY2000 Commercial Room Thermostat is designed for light commercial HVAC systems that utilize 24 Vac control circuitry. It is compatible with forced air, hydronic, or steam systems fired by gas, oil or electricity. The thermostat can control up to three stages of heating and three stages of cooling in a conventional system and heat pumps systems with up to two compressors and two stages of auxiliary heat. The RDY2000 can interface with remote sensors and devices to completely manage all aspects of room comfort, including temperature, humidity, and air quality

Features
  • Sleek design with backlit 5" LCD touch screen
  • Separable back plate with wiring terminals and mounting holes configured to match most conduit box configurations (screws and anchors included for drywall mounting).
  • Thermostat secures to mounting base with screws to deter theft and vandalism.
  • Set-up Wizard enables rapid system configuration
  • Fully programmable scheduling function:
    - 5+2 / 5+1+1 / 7-day capability
    - Two or four periods per day
  • Real time clock retains time and date for up to 48 hours upon loss of input power
  • System configuration data is stored indefinitely upon loss of input power
  • Interlocks and timers specifically designed for equipment protection
  • Password protected installer set-up menu deters unauthorized changes
  • Programmable fan enables fresh air circulation when not in heating/cooling mode
  • Selectable lockout levels to minimize tampering with setpoints and schedule.
  • Programmable service reminders for humidifier pad, UV lamp, and air filter

Specs

–
Product Type:

Thermostat

Programmability:

Programmable

7 Day

Voltage:

24V

Application:

Multi-Stage (Heat/Cool)

Mount:

Horizontal

User Interface:

Touchscreen

Options:

Large Display

Works with Sensor

Password Lockout

Fan Control

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy