Apply to be a TradeMaster!
Main product image of Commercial Room Thermostat w/ BACnet Communication
Magnifying glass
Hover image to zoom

Commercial Room Thermostat w/ BACnet Communication

Brand:
Siemens
SKU:
RDY2000BN
Rating:
(0)
Q&A:
(0)
Commercial Room Thermostat w/ BACnet Communication
Magnifying glass
Hover image to zoom
$444.35 each
In Stock
In Stock
Get 1 Tomorrow, Sep 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
5-2 Day, 7 Day, Programmable, 5-1-1 Day
Product Highlight: Voltage
24V
Product Highlight: Power Method
Battery

Description

The Siemens Series RDY2000 Commercial Room Thermostat is designed for light commercial HVAC systems that utilize 24 VAC control circuitry. It is compatible with forced air, hydronic, or steam systems fired by gas, oil, or electricity. The thermostat can control up to three stages of heating and three stages of cooling in a conventional system and heat pumps systems with up to two compressors and two stages of auxiliary heat. The RDY2000 can interface with remote sensors and devices to completely manage all aspects of room comfort, including temperature, humidity, and air quality. The RDY2000BN is BACnet MS/TP compatible for communication with other network devices.

Features:
  • Compatible with conventional and heat pump applications
  • Controls conventional systems with up to three stages of heating and three stages of cooling
  • On-board temperature and humidity sensors
  • Set-up Wizard enables rapid system configuration
  • Remote Sensors (Occ, CO2, RH, Temp, Doorswitch) Programmable, 7 day, 4 periods/day
  • CO2 sensor input to start fan and ventilation
  • Password protected installer set-up menu deters unauthorized changes
  • Selectable lockout levels to minimize tampering with set points and schedule
  • Sleek design with backlit 5" LCD touch screen

Specs

Product Type:

Thermostat

Power Method:

Battery

Voltage:

24V

Programmability:

5-2 Day

7 Day

Programmable

5-1-1 Day

Features:

Backlit Display

User Interface:

Touchscreen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy