Shop Resideo Sale
Main product image of ES Series 225 Amp 54-Space 70-Circuit Main Lug Indoor 3-Phase Load Center
Magnifying glass
Hover image to zoom

ES Series 225 Amp 54-Space 70-Circuit Main Lug Indoor 3-Phase Load Center

Brand:
Siemens
SKU:
S5470L3225
Rating:
(1)
Q&A:
(0)
ES Series 225 Amp 54-Space 70-Circuit Main Lug Indoor 3-Phase Load Center
Magnifying glass
Hover image to zoom
$614.68 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 208V, 120v
Product Highlight: Installation Type
Indoor Only
Product Highlight: Amperage
225 Amps

Description

–
Siemens Low Voltage Es Series Load Center. Main Lug With 54 1-inch Spaces Allowing Max 70 Circuits. 3-phase 4-wire System Rated 120/240v Or 120/208v (225a) 100ka Interrupt. Special Features: Aluminum Bus, Gray Trim, Nema Type1 Enclosure For Indoor Use.

Specs

–
Voltage:

240v

208V

120v

Current (amps):

225

Enclosure Type:

NEMA-1

Spaces:

54

Number of Circuits:

70

Installation Type:

Indoor Only

Product Type:

Load Center

Amperage:

225

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Order haven't arrived yet

I order this panel and paid Next Day Air with UPS, order was placed on Friday before 3 PM, i should have had it delivered Monday, the order shows to be delivered Wednesday by 9 pm, i paid for the service and didn't get it on time, client got mad, job pushed the schedule and we weren't done, because supplyhouse and ups couldn't deliver on time, too bad
Tilly
Brooklyn, NY
5 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy