Apply to be a TradeMaster!
Main product image of 20 Space 40-Circuit Indoor Main Lug Plug-On Neutral Load Center (120/240V)
Magnifying glass
Hover image to zoom

20 Space 40-Circuit Indoor Main Lug Plug-On Neutral Load Center (120/240V)

Brand:
Siemens
SKU:
SN2040L1125
Rating:
(0)
Q&A:
(0)
20 Space 40-Circuit Indoor Main Lug Plug-On Neutral Load Center (120/240V)
Magnifying glass
Hover image to zoom
$129.88 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
125 Amps

Description

–
Siemens SN Series Load Center is the smart choice when value and quick installation are of highest priority. The SN Series load centers include labor saving features such as the ability to accept Plug-on neutral breakers, patented Insta-wire and mounting trim tabs. These exclusive features make the SN Series load center the best load center for the value minded contractor.

Features:
  • Features Siemens plug-on neutral, for simple quick installation, that is spacious with over 4 in. of wire bending space, and a secure reliable installation method
  • SN series plug-on neutral load center includes 1 factory installed ground bars
  • Single phase load center
  • Aluminum bus
  • NEMA type 1 enclosure
  • Grey trim
  • Interrupt rating: 100000 AIC
  • UL Listed

Specs

–
Product Type:

Load Center

Spaces:

20

Number of Circuits:

40

Voltage:

120/240V

Amperage:

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy