Apply to be a TradeMaster!
Main product image of SN Series 225 Amp 42-Space 64-Circuit Indoor Main Breaker Plug-On Neutral Load Center
Magnifying glass
Hover image to zoom

SN Series 225 Amp 42-Space 64-Circuit Indoor Main Breaker Plug-On Neutral Load Center

Brand:
Siemens
SKU:
SN4264B1225
Rating:
(1)
Q&A:
(0)
SN Series 225 Amp 42-Space 64-Circuit Indoor Main Breaker Plug-On Neutral Load Center
Magnifying glass
Hover image to zoom
$355.03 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Indoor Only
Product Highlight: Amperage
225 Amps
Product Highlight: Voltage
240v, 120v

Description

–
Siemens Low Voltage Plug-on Neutral Ready Standard Series assembled Load Center. Main Breaker With 42 1-inch Spaces allowing Max 64 Circuits. 1-phase 3-wire System Rated 120/240v (225a) 22kaic. Special Features: Aluminum Bus, Grey Trim Nema type 1 Enclosure For Indoor Use.

Specs

–
Number of Circuits:

64

Product Type:

Load Center

Current (amps):

225

Installation Type:

Indoor Only

Amperage:

225

Voltage:

240v

120v

Enclosure Type:

NEMA-1

Spaces:

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed and will buy again in the future.

Main breaker panel which meets all the requirements for solar installations and circuitry in the new house under construction.
Chuck
Salida CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy