Apply to be a TradeMaster!
12 Space 24-Circuit Outdoor Main Lug Plug-On Neutral Load Center (120/240V)

12 Space 24-Circuit Outdoor Main Lug Plug-On Neutral Load Center (120/240V)

Brand:
Siemens
SKU:
SNW1224L1125
Rating:
(0)
Q&A:
(0)
12 Space 24-Circuit Outdoor Main Lug Plug-On Neutral Load Center (120/240V)
$144.60 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Siemens SN Series Load Center is the smart choice when value and quick installation are of highest priority. The SN Series load centers include labor saving features such as the ability to accept Plug-on neutral breakers, patented Insta-wire and mounting trim tabs. These exclusive features make the SN Series load center the best load center for the value minded contractor.

Features:
  • Features Siemens plug-on neutral, for simple quick installation, that is spacious with over 4 in. of wire bending space, and a secure reliable installation method
  • SN series plug-on neutral load center includes 1 factory installed ground bars
  • Single phase load center
  • Aluminum bus
  • NEMA type 3R enclosure
  • Grey trim
  • Interrupt rating: 100000 AIC
  • UL Listed

Specs

–
Product Type:

Load Center

Number of Circuits:

24

Spaces:

12

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy