Apply to be a TradeMaster!
SN Series 200 Amp 40-Space 40-Circuit Outdoor Main Breaker Plug-On Neutral Load Center

SN Series 200 Amp 40-Space 40-Circuit Outdoor Main Breaker Plug-On Neutral Load Center

Brand:
Siemens
SKU:
SNW4040B1200
Rating:
(0)
Q&A:
(0)
SN Series 200 Amp 40-Space 40-Circuit Outdoor Main Breaker Plug-On Neutral Load Center
$441.31 each
In Stock
In Stock
Get 2 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120v, 240v

Description

–
Siemens Low Voltage Plug-on Neutral Ready Standard Series assembled Load Center. Main Breaker With 40 1-inch Spaces allowing Max 40 Circuits. 1-phase 3-wire System Rated 120/240v (200a) 22kaic. Special Features: Aluminum Bus, Grey Trim Nema type 3r Enclosure For Outdoor Use.

Specs

–
Spaces:

40

Installation Type:

Outdoor Only

Enclosure Type:

NEMA-3R

Current (amps):

200

Amperage:

200

Product Type:

Load Center

Voltage:

120v

240v

Number of Circuits:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy