Apply to be a TradeMaster!
Main product image of ES Series 150 Amp 3-Phase Main Lug Load Center, 120/240 VAC, 22 kA Interrupt
Magnifying glass
Hover image to zoom

ES Series 150 Amp 3-Phase Main Lug Load Center, 120/240 VAC, 22 kA Interrupt

Brand:
Siemens
SKU:
SW2442L3150
Rating:
(0)
Q&A:
(0)
ES Series 150 Amp 3-Phase Main Lug Load Center, 120/240 VAC, 22 kA Interrupt
Magnifying glass
Hover image to zoom
$278.40 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
150 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Installation Type
Outdoor Only

Description

–
Siemens Low Voltage Es Series Load Center. Main Lug With 24 1-inch Spaces Allowing Max 42 Circuits. 3-phase 4-wire System Rated 120/240v Or 120/208v (150a) 100ka Interrupt. Special Features: Aluminum Bus, Gray Trim, Nema Type3r Enclosure For Outdoor Use.

Specs

–
Amperage:

150

Voltage:

120v

240v

Enclosure Type:

NEMA-3R

Product Type:

Load Center

Current (amps):

150

Spaces:

24

Installation Type:

Outdoor Only

Number of Circuits:

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy