Apply to be a TradeMaster!
Main product image of 1-1/2" Full Port Butterfly Valve (25 PSIG)
Magnifying glass
Hover image to zoom

1-1/2" Full Port Butterfly Valve (25 PSIG)

Brand:
Siemens
SKU:
VKG10.040U
Rating:
(0)
Q&A:
(0)
1-1/2" Full Port Butterfly Valve (25 PSIG)
Magnifying glass
Hover image to zoom
$391.25 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Thread Type
NPT Thread Type

Description

–
VKG series threaded butterfly valves control the flow of natural gas, propane, butane, or air. VKG series butterfly valves control the flow of natural gas, propane, butane, or air. Valves are positioned using either a manual kit, crank arm kit, or rotary actuator. The butterfly valves are not intended for use as shutoff valves. The valve body contains (2) identical female pipe threads for a gas tight seal with piping. Full, medium, and reduced port sizes are offered to optimize control.

Product Features
  • UL approved, 1/2" to 4" NPT threaded
  • CE approved, 1/2" to 3" Rp threaded
  • Full, medium, or reduced port versions available to optimize pressure drop and flow control
  • Shaft supported by precision bearings for repeatable performance
  • Low leakage rate at full closed position without a beveled disk
  • Low pressure drop at the full open position
  • Corrosion-resistant for outdoor applications
  • Clear position indication on a 2" laser-etched, anodized dial
  • 90° clockwise or counterclockwise rotation
  • Manual kits available for fixed position adjustment
  • Crank arm kit available for linkage applications
  • Valve actuator assemblies available (Document No. VA-1000)
  • Flow in either direction.

Specifications
  • Port Size: Full Port
  • Pipe Size: 1-1/2"
  • Thread Type: NPT

Specs

–
Size:

1-1/2"

Thread Type:

NPT

Max Pressure (PSIG):

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy