Shop Resideo Sale
Main product image of 2 Space 4-Circuit Main Lug Outdoor Spa Panel w/ 60 Amp (120/240V)
Magnifying glass
Hover image to zoom

2 Space 4-Circuit Main Lug Outdoor Spa Panel w/ 60 Amp (120/240V)

Brand:
Siemens
SKU:
W0204ML1060U
Rating:
(0)
Q&A:
(0)
2 Space 4-Circuit Main Lug Outdoor Spa Panel w/ 60 Amp (120/240V)
Magnifying glass
Hover image to zoom
$54.64 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
60 Amps

Description

–
This EQ 60 Amp 2-Space 4-Circuit Outdoor Main Lug Load Center is suitable for use as service entrance equipment. This unit features a NEMA 3R-rated enclosure to help protect against rainfall and ice formation. The single-phase center has a G90 hot-dipped, galvanized-carbon-steel enclosure that provides corrosion protection with an additional powder-coat finish.

Single phase, 3-wire, solid neutral, 2 spaces and 4 circuits maximum 1-pole, 1 QP breaker maximum 2-pole, 120/240 VAC. 10,000 AIR. With closure plates, HS style hubs sold separately, uses ECHA075 (694.3559) Hub. One piece plated aluminum bus bar. 100% circuit breaker twist outs. Will not accommodate 2-pole GFCI or circuit breaker with shunt trip. Positive load side circuit breaker hook rail. When used as service equipment, any unused neutral position may be used for equipment grounding. Rotate entire device 180 deg for bottom feed. Gray enamel finish.

Specs

–
Product Type:

Load Center

Number of Circuits:

4

Spaces:

2

Voltage:

120/240V

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy