Apply to be a TradeMaster!
Main product image of 4 Space 8-Circuit Main Lug Outdoor Spa Panel w/ 50 Amp GFCI (125A, 120/240V)
Magnifying glass
Hover image to zoom

4 Space 8-Circuit Main Lug Outdoor Spa Panel w/ 50 Amp GFCI (125A, 120/240V)

Brand:
Siemens
SKU:
W0408L1125SPA50
Rating:
(0)
Q&A:
(0)
4 Space 8-Circuit Main Lug Outdoor Spa Panel w/ 50 Amp GFCI (125A, 120/240V)
Magnifying glass
Hover image to zoom
$214.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
125 Amps

Description

–
Features:
  • UL Listed
  • Factory installed, 2-pole 50A GFCI breaker
  • NEMA Type 3R outdoor enclosure
  • Provisions for 2 extra circuits
  • 125A rated interior
  • Factory installed 5 position ground bar
  • Suitable for use as service equipment when a main breaker (100A maximum) used in conjunction with main breaker retainer clip ECMBR1

Specs

–
Product Type:

Load Center

Number of Circuits:

8

Spaces:

4

Voltage:

120/240V

Amperage:

125

Poles:

2

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy